Motion
BL213Z
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00040959
MFR #BL213Z
Your Price$253.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00040959
MFR #BL213Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$253.83/each(List $304.60)

Overview

Mfr description
BL213Z BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +250 °F
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    23 mm
  • Fillet Radius
    1.5 mm
  • Max Rpm
    6300 rpm
  • Series
    BL
  • Radial Dynamic Load Capacity
    63500 N
  • Radial Static Load Capacity
    60000 N
  • Manufacturer Catalog Number
    BL213Z
  • Manufacturer Upc Number
    029176032226
  • UPC_NO
    029176032226
  • Weight
    2.31 lbs
  • Description
    BL213Z BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105032
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL213Z is a 65 mm bore radial deep groove ball bearing with double seals and 120 mm outer diameter for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text