Motion
BL213ZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Shielded, With Snap Ring
MI ITEM #00040982
MFR #BL213ZNR
List Price$304.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Shielded, With Snap Ring
MI ITEM #00040982
MFR #BL213ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.60/each for your price

Overview

Mfr description
BL213ZNR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    23 mm
  • Max Rpm
    6300 rpm
  • Radial Dynamic Load Capacity
    63500 N
  • Manufacturer Catalog Number
    BL213ZNR
  • UPC_NO
    029176028052
  • Weight
    1.11 lbs
  • Description
    BL213ZNR BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL213ZNR is a 65 mm bore radial deep groove ball bearing with single shield and 120 mm outer diameter for machinery use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text