Motion
214

SKF
214

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00041001
MFR #214
Price$296.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
214

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00041001
MFR #214

Mfr description
214 BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.11/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.73 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    214 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing with 70 mm bore, open, 125 mm outside diameter, and 24 mm width for radial & deep groove use.
  • Manufacturer Catalog Number
    214
  • Max Rpm
    5600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14830 lbf
  • Radial Static Load Capacity
    14720 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    With Fill Slot
  • Seal Type
    Open
  • Series
    2
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316576679957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)