Motion
BL214ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00041013
MFR #BL214ZZ
Price$326.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00041013
MFR #BL214ZZ

Mfr description
BL214ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.12/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.20 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    BL214ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL214ZZ is a 70 mm bore radial deep groove ball bearing with double shields and 125 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    BL214ZZ
  • Manufacturer Upc Number
    029176032264
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    69000 N
  • Radial Static Load Capacity
    66000 N, 14837.4 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176032264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)