Motion
BL215
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00041032
MFR #BL215
Price$298.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00041032
MFR #BL215

Mfr description
BL215 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.34/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.78 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL215 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL215 is a 75 mm bore radial deep groove ball bearing with open design and 130 mm outer diameter for heavy-duty machinery.
  • Manufacturer Catalog Number
    BL215
  • Manufacturer Upc Number
    029176038938
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    72000 N
  • Radial Static Load Capacity
    72000 N, 16186 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    BL200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176038938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)