Motion
215-ZNR

SKF
215-ZNR

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
Mi Item #00041068
MFR #215-ZNR
Price$409.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
215-ZNR

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
Mi Item #00041068
MFR #215-ZNR

Mfr description
215 ZNR BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.18/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.92 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    215 ZNR BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 215-ZNR Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, single shielded closure, 130 mm outside diameter, and 25 mm width.
  • Manufacturer Catalog Number
    215-ZNR
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16200 lbf
  • Radial Static Load Capacity
    16180 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    With Fill Slot
  • Seal Material
    Tinplate
  • Series
    2
  • Snap Ring Included
    With Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316576680052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)