Motion
216

SKF
216

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00041077
MFR #216
Price$427.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
216

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00041077
MFR #216

Mfr description
216 BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$427.44/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.31 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    216 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 216 Radial/Deep Groove Ball Bearing includes 80 mm bore diameter, straight bore, open closure, 140 mm outside diameter, and 26 mm width.
  • Manufacturer Catalog Number
    216
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19780 lbf
  • Radial Static Load Capacity
    19100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Filling Slot
  • Seal Type
    Open
  • Series
    2
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316576680069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)