Motion
BL216Z

NTN
BL216Z

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00041082
MFR #BL216Z
List Price$467.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL216Z

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00041082
MFR #BL216Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.36/each for your price

Overview

Mfr description
BL216Z BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    4700 rpm
  • Series
    BL2
  • Radial Dynamic Load Capacity
    22400 lbf
  • Radial Static Load Capacity
    19100 lbf
  • Manufacturer Catalog Number
    BL216Z
  • Manufacturer Upc Number
    4547359028553
  • UPC_NO
    4547359028553
  • Weight
    3.56 lbs
  • Description
    BL216Z BALL BRG
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL216Z Radial/Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, single shielded closure, 140 mm outside diameter, and 26 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text