Motion
BL216ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Shielded, With Snap Ring
MI ITEM #00041105
MFR #BL216ZZNR
Your Price$424.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Shielded, With Snap Ring
MI ITEM #00041105
MFR #BL216ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$424.15/each(List $487.78)

Overview

Mfr description
BL216 ZZNR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    26 mm
  • Radial Dynamic Load Capacity
    84000 N
  • Manufacturer Catalog Number
    BL216ZZNR
  • Manufacturer Upc Number
    029176068126
  • UPC_NO
    029176068126
  • Weight
    3.53 lbs
  • Description
    BL216 ZZNR BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105032
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL216ZZNR is an 80 mm bore radial deep groove ball bearing with double shields and 140 mm outer diameter for machinery use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text