Motion
BL217ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00041124
MFR #BL217ZZ
Price$772.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00041124
MFR #BL217ZZ

Mfr description
BL217ZZ BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.21/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    4.19 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    BL217ZZ BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL217ZZ is an 85 mm bore radial deep groove ball bearing with double shields and 150 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    BL217ZZ
  • Manufacturer Upc Number
    029176032301
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    93000 N
  • Radial Static Load Capacity
    93000 N, 20907.2 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176032301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)