Motion
217 2ZJ

SKF
217 2ZJ

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041127
MFR #217 2ZJ
Your Price$378.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
217 2ZJ

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041127
MFR #217 2ZJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$378.09/each(List $453.72)

Overview

Mfr description
217 2ZJ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC1
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Manufacturer Catalog Number
    217 2ZJ
  • UPC_NO
    7316570002959
  • Weight
    4.13 lbs
  • Description
    217 2ZJ BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 217 2ZJ is an 85 mm bore radial/deep groove ball bearing with a 150 mm OD and 28 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text