Motion
BL218ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00041149
MFR #BL218ZZ
Price$865.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00041149
MFR #BL218ZZ

Mfr description
BL218ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$865.22/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    5.18 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    BL218ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL218ZZ is a 90 mm bore radial deep groove ball bearing with a 160 mm outside diameter and 30 mm width, double shielded for protection.
  • Manufacturer Catalog Number
    BL218ZZ
  • Manufacturer Upc Number
    029176032325
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    107000 N
  • Radial Static Load Capacity
    107000 N, 24054.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176032325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)