Motion
TMB219Z

NTN
TMB219Z

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00041179
MFR #TMB219Z
List Price$883.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB219Z

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00041179
MFR #TMB219Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$883.02/each for your price

Overview

Mfr description
TMB219Z BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Max Rpm
    4400 rpm
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Manufacturer Catalog Number
    TMB219Z
  • Manufacturer Upc Number
    4547359858532
  • UPC_NO
    4547359858532
  • Weight
    6.35 lbs
  • Description
    TMB219Z BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TMB219Z is a 95 mm bore radial/deep groove ball bearing with a 170 mm OD and 32 mm width, single shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text