Motion
BL219ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00041183
MFR #BL219ZZ
Price$684.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00041183
MFR #BL219ZZ

Mfr description
BL219 ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$684.80/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    5.95 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    BL219 ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL219ZZ is a 95 mm bore radial deep groove ball bearing with double shields and 170 mm outer diameter for robust machinery.
  • Manufacturer Catalog Number
    BL219ZZ
  • Manufacturer Upc Number
    029176068133
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    3600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    121000 N
  • Radial Static Load Capacity
    123000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176068133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)