Motion
BL220ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00041208
MFR #BL220ZZ
Price$785.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00041208
MFR #BL220ZZ

Mfr description
BL220 ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.45/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    7.72 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    BL220 ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL220ZZ is a 100 mm bore radial deep groove ball bearing with an 180 mm outside diameter and 34 mm width, double shielded for longevity.
  • Manufacturer Catalog Number
    BL220ZZ
  • Manufacturer Upc Number
    029176068140
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    135000 N
  • Radial Static Load Capacity
    140000 N, 31473.2 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176068140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)