Motion
220MG
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, With Snap Ring
MI ITEM #00041214
MFR #220MG
List Price$2,724.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, With Snap Ring
MI ITEM #00041214
MFR #220MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,724.07/each for your price

Overview

Mfr description
220 MG BRG
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    34 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    28600 lbf
  • Radial Static Load Capacity
    30100 lbf
  • Manufacturer Catalog Number
    220MG
  • UPC_NO
    097741134255
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    220 MG BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 220MG is a radial deep groove ball bearing with a 100 mm bore, straight bore, open type, 180 mm outside diameter, and 34 mm width, designed for industrial machinery and applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text