Motion
222 MFFX

MRC (SKF)
222 MFFX

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041241
MFR #222 MFFX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
222 MFFX

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041241
MFR #222 MFFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
222 MFFX BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    222 MFFX
  • UPC_NO
    097741006347
  • Weight
    9.70 lbs
  • Description
    222 MFFX BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 222 MFFX is a 110 mm bore radial/deep groove ball bearing with 200 mm OD, 38 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text