Motion
305MFF7

MRC (SKF)
305MFF7

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041322
MFR #305MFF7
Your Price$101.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
305MFF7

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041322
MFR #305MFF7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.08/each(List $121.30)

Overview

Mfr description
305 MFF7 BRG
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Steel
  • Inner Ring Width
    17 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    12000 rpm
  • Standards Met
    ABMA
  • Series
    300-M
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Manufacturer Catalog Number
    305MFF7
  • UPC_NO
    097741024273
  • Weight
    0.57 lbs
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    305 MFF7 BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 305MFF7 is a radial/deep groove ball bearing with a 25 mm bore, straight bore, double shielded, 62 mm outside diameter, and 17 mm width, designed for harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text