Motion
305 ZNR

SKF
305 ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Shielded, With Snap Ring
MI ITEM #00041334
MFR #305 ZNR
Your Price$98.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305 ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Shielded, With Snap Ring
MI ITEM #00041334
MFR #305 ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.14/each(List $112.87)

Overview

Mfr description
305 ZNR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC3
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Manufacturer Catalog Number
    305 ZNR
  • UPC_NO
    7316576609855
  • Weight
    0.55 lbs
  • Description
    305 ZNR BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 305 ZNR is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, single shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text