Motion
BL306
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #00041344
MFR #BL306
Your Price$149.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #00041344
MFR #BL306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$149.45/each(List $158.00)

Overview

Mfr description
BL-306 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    19 mm
  • Fillet Radius
    1 mm
  • Max Rpm
    9000 rpm
  • Series
    BL
  • Radial Dynamic Load Capacity
    2840 kgf
  • Radial Static Load Capacity
    2110 kgf
  • Manufacturer Catalog Number
    BL306
  • Manufacturer Upc Number
    029176028120
  • UPC_NO
    029176028120
  • Weight
    0.79 lbs
  • Description
    BL-306 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105032
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL306 is a radial deep groove ball bearing with a 30 mm bore, open, 72 mm outside diameter, and 19 mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text