Motion
BL307Z
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00041399
MFR #BL307Z
Price$145.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00041399
MFR #BL307Z

Mfr description
BL307Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.06 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    BL307Z BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL307Z is a radial deep groove ball bearing with a 35 mm bore, single shielded, 80 mm outside diameter, and 21 mm width for robust use.
  • Manufacturer Catalog Number
    BL307Z
  • Manufacturer Upc Number
    029176028151
  • Max Rpm
    9500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3800 kgf
  • Radial Static Load Capacity
    2970 kgf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176028151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)