Motion
BL307ZZ

NTN
BL307ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00041409
MFR #BL307ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL307ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00041409
MFR #BL307ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL307ZZ SINGLE ROW DEEP GROOVE BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined - Solid
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Aluminum
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6450 lbf
  • Manufacturer Catalog Number
    BL307ZZ
  • Manufacturer Upc Number
    4547359463521
  • UPC_NO
    4547359463521
  • Weight
    1.102 lbs
  • Description
    BL307ZZ SINGLE ROW DEEP GROOVE BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL307ZZ is a radial/deep groove ball bearing with a 35mm bore, straight design, double shielded, 80mm OD, and 21mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text