Motion
BL308
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00041444
MFR #BL308
Price$149.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00041444
MFR #BL308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$149.48/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.46 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL308 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL308 is a 40 mm bore radial deep groove ball bearing with a 90 mm outside diameter and 23 mm width, open design for versatility.
  • Manufacturer Catalog Number
    BL308
  • Manufacturer Upc Number
    029176032400
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46500 N
  • Radial Static Load Capacity
    36000 N, 8093.12 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    BL300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176032400

Overview

Mfr description
BL308 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text