Motion
309-2ZNR/MT33

SKF
309-2ZNR/MT33

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Shielded, With Snap Ring
MI ITEM #00041535
MFR #309-2ZNR/MT33
List Price$244.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
309-2ZNR/MT33

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Shielded, With Snap Ring
MI ITEM #00041535
MFR #309-2ZNR/MT33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.14/each for your price

Overview

Mfr description
309-2ZNR/MT33 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    7500 rpm
  • Series
    30
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    55 kN
  • Radial Static Load Capacity
    44 kN
  • Manufacturer Catalog Number
    309-2ZNR/MT33
  • UPC_NO
    7316571202877
  • Weight
    2.13 lbs
  • Description
    309-2ZNR/MT33 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 45 mm bore diameter, double shielded closure, 100 mm outside diameter, and 25 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text