Motion
BL310NR
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00041561
MFR #BL310NR
Price$264.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00041561
MFR #BL310NR

Mfr description
BL 310 NR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.17/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.56 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL 310 NR BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL310NR is a radial deep groove ball bearing with a 50 mm bore, open, 110 mm outside diameter, and 27 mm width for industrial applications.
  • Manufacturer Catalog Number
    BL310NR
  • Manufacturer Upc Number
    029176028182
  • Max Rpm
    6000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6600 kgf
  • Radial Static Load Capacity
    5350 kgf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    BL
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176028182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)