Motion
BL310ZNR

NTN
BL310ZNR

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #00041571
MFR #BL310ZNR
Price$229.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL310ZNR

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #00041571
MFR #BL310ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.59 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    US
  • Description
    BL310ZNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The BL310ZNR is a 50 mm bore radial/deep groove ball bearing with a 110 mm OD and 27 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    BL310ZNR
  • Manufacturer Upc Number
    4547359029406
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63800 N, 14343 lbf
  • Radial Static Load Capacity
    53010 N, 11917 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359029406

Overview

Mfr description
BL310ZNR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text