Motion
310 2ZNR

SKF
310 2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, With Snap Ring
Mi Item #00041579
MFR #310 2ZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
310 2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, With Snap Ring
Mi Item #00041579
MFR #310 2ZNR

Mfr description
310 2ZNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC3
  • Weight
    2.47 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Description
    310 2ZNR BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 310 2ZNR is a 50 mm bore radial/deep groove ball bearing with a 110 mm OD and 27 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    310 2ZNR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316577296047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)