Motion
BL311Z
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00041595
MFR #BL311Z
Price$385.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00041595
MFR #BL311Z

Mfr description
BL311Z BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.36/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    3.26 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    BL311Z BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL311Z is a 55 mm bore radial deep groove ball bearing with a 120 mm outside diameter and 29 mm width, single shielded for protection.
  • Manufacturer Catalog Number
    BL311Z
  • Manufacturer Upc Number
    029176032479
  • Max Rpm
    6700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    75000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL3
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176032479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)