Motion
BL311Z

NTN
BL311Z

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00041598
MFR #BL311Z
Your Price$257.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL311Z

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00041598
MFR #BL311Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$257.51/each(List $321.89)

Overview

Mfr description
BL311Z BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    6100 rpm
  • Series
    BL3
  • Radial Dynamic Load Capacity
    21100 lbf
  • Radial Static Load Capacity
    15200 lbf
  • Manufacturer Catalog Number
    BL311Z
  • Manufacturer Upc Number
    4547359029499
  • UPC_NO
    4547359029499
  • Weight
    3.23 lbs
  • Description
    BL311Z BALL BRG
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight type, single shielded closure, 120 mm OD, and 29 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text