Motion
311-Z

SKF
311-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00041599
MFR #311-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
311-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00041599
MFR #311-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
311 Z BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6300 rpm
  • Series
    31
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    79.2 kN
  • Radial Static Load Capacity
    67 kN
  • Manufacturer Catalog Number
    311-Z
  • UPC_NO
    7316576680540
  • Weight
    3.41 lbs
  • Description
    311 Z BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 311-Z Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, single shielded closure, 120 mm outside diameter, and 29 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text