Motion
311-2ZNR

SKF
311-2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, With Snap Ring
Mi Item #00041629
MFR #311-2ZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
311-2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, With Snap Ring
Mi Item #00041629
MFR #311-2ZNR

Mfr description
311 2ZNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    3.40 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    311 2ZNR BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 55 mm bore diameter, double shielded, 120 mm outside diameter, and 29 mm overall width for heavy-duty.
  • Manufacturer Catalog Number
    311-2ZNR
  • Max Rpm
    6300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    79.2 kN
  • Radial Static Load Capacity
    67 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    31
  • Snap Ring Included
    With Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316577311177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)