Motion
BL312
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
Mi Item #00041636
MFR #BL312
Price$322.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
Mi Item #00041636
MFR #BL312

Mfr description
BL 312 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    4.12 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL 312 BRG
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL312 is a radial deep groove ball bearing with a 60 mm bore, open, 130 mm outside diameter, and 31 mm width for heavy-duty machinery.
  • Manufacturer Catalog Number
    BL312
  • Manufacturer Upc Number
    029176032493
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176032493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)