Motion
BL312Z
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00041644
MFR #BL312Z
Price$368.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00041644
MFR #BL312Z

Mfr description
BL312Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.57/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    3.97 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    BL312Z BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL312Z is a 60 mm bore radial deep groove ball bearing with a 130 mm outside diameter and 31 mm width, single shielded for durability.
  • Manufacturer Catalog Number
    BL312Z
  • Manufacturer Upc Number
    029176000171
  • Max Rpm
    6000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    85500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL3
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176000171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)