Motion
BL312ZNR

NTN
BL312ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Single Shielded, With Snap Ring
MI ITEM #00041668
MFR #BL312ZNR
Your Price$367.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL312ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Single Shielded, With Snap Ring
MI ITEM #00041668
MFR #BL312ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$367.02/each(List $422.08)

Overview

Mfr description
BL312ZNR BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    5700 rpm
  • Manufacturer Catalog Number
    BL312ZNR
  • Manufacturer Upc Number
    4547359029628
  • UPC_NO
    4547359029628
  • Weight
    4.38 lbs
  • Description
    BL312ZNR BALL BEARING
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL312ZNR is a 60 mm bore radial/deep groove ball bearing with a 130 mm OD and 31 mm width, single shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text