Specifications
Dimensions
- Bore Diameter65 mm
- Fillet Radius0.0827 in, 2.100 mm
- Inner Ring Width1.2992 in, 33.000 mm
- Outside Diameter140 mm
- Overall Width33 mm
- Precision RatingISO Class 0
- Weight4.652 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeOpen
- Country of OriginUS
- DescriptionBL313NR BALL BEARING
- Finish CoatingUncoated
- Harmonization Code8482.10.5056
- Internal ClearanceCN
- Long DescriptionThe BL313NR is a 65 mm bore radial/deep groove ball bearing with a 140 mm OD and 33 mm width, open for standard use.
- Manufacturer Catalog NumberBL313NR
- Manufacturer Upc Number4547359029666
- Max Rpm5200 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity27300 lbf
- Radial Static Load Capacity20200 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Seal TypeOpen
- Snap Ring IncludedWith Snap Ring
- UPC_NO4547359029666
Overview
Mfr description
BL313NR BALL BEARING