Motion
313-2ZNR

SKF
313-2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring
Mi Item #00041729
MFR #313-2ZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
313-2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring
Mi Item #00041729
MFR #313-2ZNR

Mfr description
313 2ZNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    5.40 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    313 2ZNR BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing has 65 mm bore diameter, double shielded closure, 140 mm outside diameter, and 33 mm overall width for reliable radial fits.
  • Manufacturer Catalog Number
    313-2ZNR
  • Max Rpm
    5300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    102 kN
  • Radial Static Load Capacity
    90 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    31
  • Snap Ring Included
    With Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316577292988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)