Motion
BL314ZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, With Snap Ring
MI ITEM #00041754
MFR #BL314ZNR
List Price$800.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, With Snap Ring
MI ITEM #00041754
MFR #BL314ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$800.60/each for your price

Overview

Mfr description
BL314ZNR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    35 mm
  • Max Rpm
    5300 rpm
  • Radial Dynamic Load Capacity
    115000 N
  • Manufacturer Catalog Number
    BL314ZNR
  • Manufacturer Upc Number
    029176032585
  • UPC_NO
    029176032585
  • Weight
    6.08 lbs
  • Description
    BL314ZNR BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105032
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL314ZNR is a 70 mm bore radial deep groove ball bearing with a 150 mm outside diameter and 35 mm width, single shielded for reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text