Motion
BL314ZNR

NTN
BL314ZNR

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
Mi Item #00041757
MFR #BL314ZNR
Price$538.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL314ZNR

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
Mi Item #00041757
MFR #BL314ZNR

Mfr description
BL314ZNR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.16/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.49 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    US
  • Description
    BL314ZNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The BL314ZNR is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    BL314ZNR
  • Manufacturer Upc Number
    4547359029840
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    115.45 kN, 25954 lbs
  • Radial Static Load Capacity
    102.05 kN, 22942 lbs
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    BL
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359029840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)