Motion
BL315
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00041762
MFR #BL315
Price$676.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00041762
MFR #BL315

Mfr description
BL315 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$676.97/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    7.50 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL315 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL315 is a 75 mm bore radial deep groove ball bearing with a 160 mm outside diameter and 37 mm width, open design for versatility.
  • Manufacturer Catalog Number
    BL315
  • Manufacturer Upc Number
    029176028229
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    126000 N
  • Radial Static Load Capacity
    116000 N, 26077.8 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    BL300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176028229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)