Motion
BL316ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041810
MFR #BL316ZZ
List Price$1,091.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041810
MFR #BL316ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,091.19/each for your price

Overview

Mfr description
BL316ZZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -10 to +110 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    39 mm
  • Fillet Radius
    2.1 mm
  • Max Rpm
    4500 rpm
  • Series
    BL
  • Radial Dynamic Load Capacity
    136000 N
  • Radial Static Load Capacity
    130000 N
  • Manufacturer Catalog Number
    BL316ZZ
  • Manufacturer Upc Number
    029176032615
  • UPC_NO
    029176032615
  • Weight
    8.60 lbs
  • Description
    BL316ZZ BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105032
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL316ZZ is a radial deep groove ball bearing with an 80 mm bore, double shielded, 170 mm outside diameter, and 39 mm width for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text