Motion
319MF
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Single Shielded, Without Snap Ring
Mi Item #00041881
MFR #319MF
Price$2,287.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Single Shielded, Without Snap Ring
Mi Item #00041881
MFR #319MF

Mfr description
319 MF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,287.70/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    13.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    319 MF BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 319MF is a radial deep groove ball bearing with a 95mm straight bore, single shielded, and 200mm OD, suited for industrial equipment.
  • Manufacturer Catalog Number
    319MF
  • Max Rpm
    3200 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    37800 lbf
  • Radial Static Load Capacity
    40500 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    300-M
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    097741009492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)