Motion
406W
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #00041922
MFR #406W
Price$419.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #00041922
MFR #406W

Mfr description
406 W BRG
  • Super finished raceways
  • Quiet operations
  • Heavy 400 Series have a thicker cross section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.41/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.059 in
  • Inner Ring Width
    0.906 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.76 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    406 W BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Heavy 400 Series have a thicker cross section • Max capacity ball configuration for increased radial load capabilities
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Radial/Deep Groove Ball Bearing has 30 mm bore diameter, open closure, 90 mm outside diameter, and 23 mm overall width for general purpose.
  • Manufacturer Catalog Number
    406W
  • Manufacturer Upc Number
    087796043176
  • Max Operating Temperature
    120° C
  • Max Rpm
    5000 rpm
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15600 lbf
  • Radial Static Load Capacity
    8300 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796043176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)