Motion
408M
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #00041933
MFR #408M
Your Price$391.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #00041933
MFR #408M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$391.29/each(List $567.37)

Overview

Mfr description
408 M BRG
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    27 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6500 rpm
  • Standards Met
    ABMA
  • Series
    64
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Manufacturer Catalog Number
    408M
  • UPC_NO
    097741010153
  • Weight
    2.90 lbs
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    408 M BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 408M Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, open closure, 110 mm outside diameter, and 27 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text