Motion
410MFF

MRC (SKF)
410MFF

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041950
MFR #410MFF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
410MFF

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041950
MFR #410MFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
410 MFF BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    5400 rpm
  • Standards Met
    ABMA
  • Series
    400-M
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    19800 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Manufacturer Catalog Number
    410MFF
  • UPC_NO
    097741010252
  • Weight
    4.50 lbs
  • Description
    410 MFF BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 410MFF Radial/Deep Groove Ball Bearing includes 50 mm bore diameter, straight bore, double shielded closure, 130 mm outside diameter, and 31 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought