Motion
411M
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 140 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00041957
MFR #411M
Price$2,116.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 140 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00041957
MFR #411M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,116.71/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    5.50 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    411 M BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 411M Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, double sealed closure, 140 mm outside diameter, and 33 mm width.
  • Manufacturer Catalog Number
    411M
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24200 lbf
  • Radial Static Load Capacity
    20200 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    400-M
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    097741010283

Overview

Mfr description
411 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text