Motion
413 M
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #00041979
MFR #413 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #00041979
MFR #413 M

Mfr description
413 M BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    8.10 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    413 M BRG
  • Long Description
    The 413 M is a 65 mm bore radial/deep groove ball bearing with 160 mm OD, 37 mm width, straight design, open type.
  • Manufacturer Catalog Number
    413 M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741010382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)