Motion
413MFF

MRC (SKF)
413MFF

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00041984
MFR #413MFF
Price$1,797.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
413MFF

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00041984
MFR #413MFF

Mfr description
413 MFF BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,797.36/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ABEC 1
  • Weight
    8.10 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    413 MFF BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 65 mm bore diameter, double sealed closure, 160 mm outside diameter, and 37 mm overall width for radial applications.
  • Manufacturer Catalog Number
    413MFF
  • Max Rpm
    4100 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28800 lbf
  • Radial Static Load Capacity
    25200 lbf
  • Row Type Fill Slot
    Max Type
  • Seal Material
    Tinplate
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    097741010405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)