Motion
414W
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 180 mm OD, 42 mm Width, Open, Without Snap Ring
MI ITEM #00041987
MFR #414W
Price$2,765.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 180 mm OD, 42 mm Width, Open, Without Snap Ring
MI ITEM #00041987
MFR #414W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,765.76/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.118 in
  • Inner Ring Width
    1.654 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    180 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    11.802 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    414 W BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Heavy 400 Series have a thicker cross section • Max capacity ball configuration for increased radial load capabilities
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 70 mm bore diameter, open closure, 180 mm outside diameter, and 42 mm overall width.
  • Manufacturer Catalog Number
    414W
  • Manufacturer Upc Number
    087796067882
  • Max Operating Temperature
    120° C
  • Max Rpm
    2400 rpm
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    45500 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796067882

Overview

Mfr description
414 W BRG
  • Super finished raceways
  • Quiet operations
  • Heavy 400 Series have a thicker cross section
  • Max capacity ball configuration for increased radial load capabilities

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text