Motion
414MFF

MRC (SKF)
414MFF

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 180 mm OD, 42 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041991
MFR #414MFF
Your Price$2,506.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
414MFF

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 180 mm OD, 42 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00041991
MFR #414MFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,506.95/each(List $2,883.00)

Overview

Mfr description
414 MFF BRG
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    42 mm
  • Element Material
    Bearing steel
  • Series
    64
  • Radial Dynamic Load Capacity
    33100 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Manufacturer Catalog Number
    414MFF
  • UPC_NO
    097741010450
  • Weight
    12.00 lbs
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    414 MFF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 414MFF is a 70 mm bore radial/deep groove ball bearing with 180 mm OD, 42 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought