Motion
415MF
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 190 mm OD, 45 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00041994
MFR #415MF
Price$2,530.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 190 mm OD, 45 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00041994
MFR #415MF

Mfr description
415MF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,530.56/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    14.00 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    415 MF BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 75 mm bore diameter, single shielded closure, 190 mm outside diameter, and 45 mm overall width.
  • Manufacturer Catalog Number
    415MF
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    55300 lbf
  • Radial Static Load Capacity
    34400 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    400-M
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    097741010481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)